Buy more than* S$200* and get FREE SHIPPING

  • Tube Bender
  • Tube Bender
  • Tube Bender

Tube Bender TB 3912W

5.00 (1)
Item.#
06725941
Mfr.#
TB 3912W
Package Qty.
1PC
Ship pack of
1
519.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Minimum Bending Radius (mm)
76.2
Weight (kg)
4
TRUSCO Part Number
178-0905
Compatible Tube Diameter (inch)
3/4
Conformity Tube Outside Diameter (phi mm)
3/4(19.05)
Overall Length (mm)
830
2014 TRUSCO Published Page
2-1017
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Let's make SUS piping work
5
From Japan
On 2015-12-15 11:52:51
Easy to use
This review is about item#06725914.