Buy more than* S$200* and get FREE SHIPPING

  • Beam Clamp
  • Beam Clamp
  • Beam Clamp
  • Beam Clamp
  • Beam Clamp

Beam Clamp BC-1ton

5.00 (2)
Item.#
06726754
Mfr.#
BC-1ton
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conpatible Beam Width (mm)
75 - 230
Dimensions C (mm)
80
Dimensions E (mm)
220
Dimension F (mm)
102
Working Load (kg)
1000
Weight (kg)
4
Dimension G(mm)
29
Dimensions B (mm)
180
Dimensions D (mm)
4
Dimensions A (mm)
284
Dimension H (mm)
20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Unloading / Loading of Generator
5
From Japan
On 2018-01-27 16:58:51
It is sturdier than I expected and can be mounted anywhere It was good shopping.
This review is about item#6726763.
H-shaped steel, lifting heavy objects (grand piano), pulley attachment
5
From Japan
On 2015-05-19 19:37:18
It was easy to install and remove, the fixation strength was also firm, it was lifted heavy items without scratches of H-shaped steel after removal.
This review is about item#06726754.