Buy more than* S$200* and get FREE SHIPPING

  • Beam Clamp
  • Beam Clamp
  • Beam Clamp
  • Beam Clamp
  • Beam Clamp

Beam Clamp BC-2ton

5.00 (1)
Item.#
06726763
Mfr.#
BC-2ton
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
90
Dimensions E (mm)
220
Dimension F (mm)
102
Working Load (kg)
2000
Weight (kg)
5
Dimension G(mm)
28
Dimensions B (mm)
180
Dimensions D (mm)
6
Dimensions A (mm)
284
Dimension H (mm)
22
Conpatible Beam Width (mm)
75 - 230
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
H-shaped steel, lifting heavy objects (grand piano), pulley attachment
5
From Japan
On 2015-05-19 19:37:18
It was easy to install and remove, the fixation strength was also firm, it was lifted heavy items without scratches of H-shaped steel after removal.
This review is about item#06726754.