Buy more than* S$200* and get FREE SHIPPING

  • Beam Clamp
  • Beam Clamp
  • Beam Clamp
  • Beam Clamp
  • Beam Clamp

Beam Clamp BC-5ton

5.00 (1)
Item.#
06726781
Mfr.#
BC-5ton
Package Qty.
1PC
Ship pack of
1
359.90 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
271
Dimension F (mm)
168
Working Load (kg)
5000
Weight (kg)
11
Dimension G(mm)
57
Dimensions B (mm)
220
Dimensions D (mm)
10
Dimensions A (mm)
365
Dimension H (mm)
30
Conpatible Beam Width (mm)
90 to 320
Dimensions C (mm)
127
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
H-shaped steel, lifting heavy objects (grand piano), pulley attachment
5
From Japan
On 2015-05-19 19:37:18
It was easy to install and remove, the fixation strength was also firm, it was lifted heavy items without scratches of H-shaped steel after removal.
This review is about item#06726754.