Buy more than* S$200* and get FREE SHIPPING

  • Alkaline Battery

Alkaline Battery LR6G/2VB(LR6TKP/2B)

4.80 (15)
Item.#
06726824
Mfr.#
LR6G/2VB(LR6TKP/2B)
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Nominal Voltage (V)
1.5
Type
AA
Caution
There is a case that package change. Which please note. A date of description is a quality certification date. Duration of use recommended period is labeled on the battery body.
Diameter x Length L (phi mmxmm)
14.5x50.5
Weight (g)
23.5
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Toys other
5
From Japan
On 2015-02-06 13:16:36
It is quite long-lasting.
This review is about item#06726824.
Computer keyboard
5
From Japan
On 2015-01-05 11:13:54
Since the battery of the computer keyboard is 5 PCs will reduce well is high violently battery charges also consumption of the battery Long-lasting and very helpful and because they have low prices
This review is about item#06726824.
Flashlight, portable radio
5
From Japan
On 2014-10-11 12:29:07
Panasonic alkaline batteries is cheap if it is this price. You can rest assured in the brand-name products. I purchased as spare parts of AA batteries. You can use and stable.
This review is about item#06726824.
Data logger communication equipment
5
From Japan
On 2014-10-10 13:51:09
Low price of attractive in the Panasonic brand. It is also useful for two pieces.
This review is about item#06726824.
We use to those of electrical products.
5
From Japan
On 2014-09-17 09:58:32
Discount Nante 100 yen to alkaline batteries! ! I was buying. Also expected in the future.
This review is about item#06726824.
Measurement instrument for battery
5
From Japan
On 2014-09-05 07:06:38
What if this price in the Panasonic alkaline batteries Good because you can order together in passing to order. Because only deteriorate be buying that point is very good.
This review is about item#06726824.
Remote control digital camera
5
From Japan
On 2014-07-15 13:17:06
Can be safe in the brand products and package - the di was sorely anxious
This review is about item#06726824.
game machine
5
From Japan
On 2014-06-11 17:51:00
There is no because it is the leading manufacturer mistake
This review is about item#06726824.
Remote control light
5
From Japan
On 2014-03-05 09:41:07
Cheap long-lasting
This review is about item#06726824.
In stock
5
From Japan
On 2014-02-17 08:27:42
We increase little by little stock for at the weather and earthquakes of stock here, but I think that cheap.
This review is about item#06726824.