Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Alkaline Button Battery

Alkaline Button Battery LR44

4.03 (70)
Item.#
06726876
Mfr.#
LR44
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mass (g/piece)
2
Main Unit Dimensions (Diameter phi xHeight H)(mm)
11.6x5.4
Nominal Voltage (V)
1.5
Type
LR44 (alkaline)
Customer Reviews
5 star 36
4 star 16
3 star 9
2 star 2
1 star 7
Review Rating: 4.03
70 Customer Reviews
The reviews are automatic translation.
For replacement batteries such as pen light
4
From Japan
On 2016-05-10 09:01:48
Because the price was cheap, I purchase it, I use it normally. There is no problem
This review is about item#06726876.
To replace expendable supplies of electronic equipment
5
From Japan
On 2015-11-12 20:00:05
It consumes a little bit more than the first-rate products.
This review is about item#06726876.
Power supply battery for digital calipers.
5
From Japan
On 2014-02-18 11:01:46
Because it is cheap, I am keeping it. I change the battery when the character of digital calipers get thinner. It is safe when the battery runs out.
This review is about item#06726876.
Used for digital tire air pressure gauge
1
From Japan
On 2013-12-17 21:09:14
After exchanging the goods but it did not operate, the voltages of all the batteries were inspected and two batteries were clearly discharged with only 1.27 V against the rated 1.5 V. Although the remaining batteries have rated voltage, life expectancy can be sufficiently imagined. It seems to be only a perfect cheap and bad product. Such goods should not be sold.
This review is about item#06726876.
usually
5
From Japan
On 2013-10-13 21:10:21
I am happy to purchase it cheaply without problems
This review is about item#06726876.
Digital calipers and digital scale replacement batteries
3
From Japan
On 2013-10-03 19:27:41
It's cheap, but good, but its lifespan is short. I think that it is better not to use it for places where it is difficult to exchange frequently.
This review is about item#06726876.
various
5
From Japan
On 2013-09-19 05:53:56
Mini flashlight digital digger caliper digital torque wrench laser measuring instrument etc. Since it can be used for various things, it also is convenient as it is packed two by two because it can also be used for stock
This review is about item#06726876.
Quality was not a problem
5
From Japan
On 2013-08-01 13:30:12
It was nice to use it properly.
This review is about item#06726876.
Battery replacement such as calipers
5
From Japan
On 2013-05-28 08:24:52
It is easy to run out of batteries, but it is cheap and OK.
This review is about item#06726876.
LED flashlight
1
From Japan
On 2013-05-10 12:53:40
The possession of the battery is very bad. It may be cheap by that amount. Although there are ten Toshiba entries in monotaro but if you have more than twice as much batteries, the cost performance will be nearly the same so I would like to try Toshiba next time.
This review is about item#06726876.