Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods Z-44(ZERODE-44)

4.53 (43)
Package Qty.
Ship pack of
239.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
AWS Standards
A5.1 E6013 applicable
Rod Diameter (phi mm)
Stick Length (mm)
Mild steel thin / medium plate for low-fume type
Raimuchitaniya system
JIS Standard
Z3211 E4303 (formerly Z3211 D4303)
Current Range (A)
(Downward) 30 over 60, (TatsuMuko / upward) 25 over 55
Customer Reviews
5 star 30
4 star 7
3 star 5
2 star 1
1 star 0
Review Rating: 4.53
43 Customer Reviews
The reviews are automatic translation.
Cover steel plate welding
From Japan
On 2018-03-15 13:56:32
I think that it is slightly expensive at purchasing a small amount, but considering the expiration date, I should buy it with a monotaro.
This review is about item#6180544.
I will use the mooring jig of the boat for production.
From Japan
On 2018-03-15 00:47:49
Since the frequency of use is low and the products are also small, a large amount of welding rods will be humid, so an appropriate amount of monotail can be purchased.
This review is about item#06180553.
For everyday use
From Japan
On 2018-02-27 14:54:34
Speaking of welding rod, this is it. It can be bought cheaply and delivery is the same day.
This review is about item#10020035.
Welding in general
From Japan
On 2018-02-01 21:26:36
It is an amateur's welding, but I wonder if I can do it cleanly. There are other factors such as current, but easy to use.
This review is about item#6180544.
For welding work
From Japan
On 2017-11-29 19:08:22
It is a relatively easy-to-use welding rod. It is convenient for our company that we do not weld only occasionally because we can buy from a box although it is 4 boxes with a dambowle if normal.
This review is about item#6180553.
Car Repair
From Japan
On 2017-11-19 15:57:51
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#6180544.
Welding of CW fasteners
From Japan
On 2017-09-21 21:14:37
Arc is good and Hume is few and re-arc is also good.
This review is about item#34944865.
Exterior installation
From Japan
On 2017-09-08 16:34:32
Although it was a product that I used to date, it was good that shipping was also fast at low price. From now on, I will buy it here.
This review is about item#06180544.
Welding of angle
From Japan
On 2017-06-18 10:52:41
Until now, B type welding rods were used, but with Z - 44, slag peeling is easier to remove than B type.
This review is about item#6180544.
For manufacturing metal products
From Japan
On 2017-05-17 23:58:33
I used several welding rods but I think that this type has workability and welding beauty
This review is about item#10020035.