Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods Z-44(ZERODE-44)

4.53 (43)
Package Qty.
Ship pack of
179.99 SGD
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
Z3211 E4303 (formerly Z3211 D4303)
AWS Standards
A5.1 E6013 applicable
Rod Diameter (phi mm)
Current Range (A)
(Downward) 140 over 190, (TatsuMuko / upward) 120 over 170
Stick Length (mm)
Raimuchitaniya system
Mild steel thin / medium plate for low-fume type
Customer Reviews
5 star 30
4 star 7
3 star 5
2 star 1
1 star 0
Review Rating: 4.53
43 Customer Reviews
The reviews are automatic translation.
Cover steel plate welding
From Japan
On 2018-03-15 13:56:32
I think that it is slightly expensive at purchasing a small amount, but considering the expiration date, I should buy it with a monotaro.
This review is about item#6180544.
I will use the mooring jig of the boat for production.
From Japan
On 2018-03-15 00:47:49
Since the frequency of use is low and the products are also small, a large amount of welding rods will be humid, so an appropriate amount of monotail can be purchased.
This review is about item#06180553.
For everyday use
From Japan
On 2018-02-27 14:54:34
Speaking of welding rod, this is it. It can be bought cheaply and delivery is the same day.
This review is about item#10020035.
Welding in general
From Japan
On 2018-02-01 21:26:36
It is an amateur's welding, but I wonder if I can do it cleanly. There are other factors such as current, but easy to use.
This review is about item#6180544.
For welding work
From Japan
On 2017-11-29 19:08:22
It is a relatively easy-to-use welding rod. It is convenient for our company that we do not weld only occasionally because we can buy from a box although it is 4 boxes with a dambowle if normal.
This review is about item#6180553.
Car Repair
From Japan
On 2017-11-19 15:57:51
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#6180544.
Welding of CW fasteners
From Japan
On 2017-09-21 21:14:37
Arc is good and Hume is few and re-arc is also good.
This review is about item#34944865.
Exterior installation
From Japan
On 2017-09-08 16:34:32
Although it was a product that I used to date, it was good that shipping was also fast at low price. From now on, I will buy it here.
This review is about item#06180544.
Welding of angle
From Japan
On 2017-06-18 10:52:41
Until now, B type welding rods were used, but with Z - 44, slag peeling is easier to remove than B type.
This review is about item#6180544.
For manufacturing metal products
From Japan
On 2017-05-17 23:58:33
I used several welding rods but I think that this type has workability and welding beauty
This review is about item#10020035.