Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods ZERODE-44(Z-44)

4.55 (44)
Item.#
06727077
Mfr.#
ZERODE-44(Z-44)
Package Qty.
1Box(20kg)
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stick Length (mm)
450
Coating
Raimuchitaniya system
JIS Standard
Z3211 E4303 (old Z3211 D4303)
Current Range (A)
(Downward) 190-250, (stand-up direction) 140-210
AWS Standards
A5.1 E6013 applicable
Rod Diameter (phi mm)
5
Type
Thin mild steel, medium plate for low fume type
Customer Reviews
5 star 31
4 star 7
3 star 5
2 star 1
1 star 0
Review Rating: 4.55
44 Customer Reviews
The reviews are automatic translation.
Steel welding
5
From Japan
On 2018-04-02 00:22:35
Everyone working colleagues use this. We are also recommending original recipients.
This review is about item#06180544.
Cover steel plate welding
5
From Japan
On 2018-03-15 13:56:32
I think that it is slightly expensive at purchasing a small amount, but considering the expiration date, I should buy it with a monotaro.
This review is about item#6180544.
I will use the mooring jig of the boat for production.
4
From Japan
On 2018-03-15 00:47:49
Since the frequency of use is low and the products are also small, a large amount of welding rods will be humid, so an appropriate amount of monotail can be purchased.
This review is about item#06180553.
For everyday use
5
From Japan
On 2018-02-27 14:54:34
Speaking of welding rod, this is it. It can be bought cheaply and delivery is the same day.
This review is about item#10020035.
Welding in general
5
From Japan
On 2018-02-01 21:26:36
It is an amateur's welding, but I wonder if I can do it cleanly. There are other factors such as current, but easy to use.
This review is about item#6180544.
For welding work
4
From Japan
On 2017-11-29 19:08:22
It is a relatively easy-to-use welding rod. It is convenient for our company that we do not weld only occasionally because we can buy from a box although it is 4 boxes with a dambowle if normal.
This review is about item#6180553.
Car Repair
5
From Japan
On 2017-11-19 15:57:51
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#6180544.
Welding of CW fasteners
4
From Japan
On 2017-09-21 21:14:37
Arc is good and Hume is few and re-arc is also good.
This review is about item#34944865.
Exterior installation
4
From Japan
On 2017-09-08 16:34:32
Although it was a product that I used to date, it was good that shipping was also fast at low price. From now on, I will buy it here.
This review is about item#06180544.
Welding of angle
5
From Japan
On 2017-06-18 10:52:41
Until now, B type welding rods were used, but with Z - 44, slag peeling is easier to remove than B type.
This review is about item#6180544.