Buy more than* S$200* and get FREE SHIPPING

  • Electrodes

Electrodes B-17

4.50 (4)
Item.#
06727104
Mfr.#
B-17
Package Qty.
1Box(5kgx4Case)
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Coating
Ilmenite system
JIS Standard
Z3211 E4319 (old Z3211 D4301)
Type
Mild steel heavy construction all position welding
Rod Diameter (phi mm)
5
Stick Length (mm)
400
Current (A)
Downward: 170-250, TatsuMuko-up: 130-200
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Welding operation
3
From Japan
On 2017-12-08 09:08:11
Many topics of Kobe Steel. The strength comes out without any problem at all (^ ^
This review is about item#10019956.
Machine part creation, repair etc.
5
From Japan
On 2017-09-16 21:46:09
Since B-17 is designated for use as an important structural component for mild steel, it is used for parts that require particularly high strength. It seems that penetration is deep and certain strength can be obtained.
This review is about item#6180605.
Used for thick plate welding.
5
From Japan
On 2015-09-21 06:55:56
Slag is easy to take, it is useful.
This review is about item#06180605.
welding
5
From Japan
On 2009-11-06 01:26:35
After all Kobelco Kobelco is the best to use