Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electrodes

Electrodes B-33

5.00 (11)
Item.#
06727131
Mfr.#
B-33
Package Qty.
1Box(5kgx4Case)
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stick Length (mm)
400
Rod Diameter (phi mm)
4
Type
Mild steel in thin plate for low fume type
Current Range (A)
(TatsuMuko, upward) 125-175 (downward), 100-160
Coating
High-titanium oxide-based
JIS Standard
Z3211 E4313 (old Z3211 D4313)
Purpose
Welding and priming of thin plates and lightweight structures in general machinery with mild steel, vehicles, lightweight steel frames etc., Welding and priming of thin plates and lightweight structures in general machinery with mild steel, vehicles, lightweight steel frames etc., Welding and priming of thin plates and lightweight structures in general machinery with mild steel, vehicles, lightweight steel frames etc., Welding and priming of thin plates and lightweight structures in general machinery with mild steel, vehicles, lightweight steel frames etc.
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
11 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2018-02-16 17:02:15
I'm sorry I will be sending you so I'm sorry I'm always heavy so I'm always asking for your continued support
This review is about item#6584444.
Welding operation
5
From Japan
On 2017-11-24 14:37:23
Although it is used with an inexpensive welding machine, it is easiest to use and is often used.
This review is about item#10020062.
Used for welding exercises
5
From Japan
On 2017-04-17 15:06:56
It is used for the beginning of welding work. In the arc welding work such as downward welding and joint welding, in order to instruct the beginner to the basic · work of welding, the beginner surface is beautiful even for beginners · the finished surface can be created and it is very easy to use. Also from early order to arrival, when we want to use, correspondence is available quickly and conveniently. I would like to use it in the future.
This review is about item#6584444.
Welding rods
5
From Japan
On 2017-03-24 17:43:19
There is no problem as a welding rod. Also, I will purchase if I lose it
This review is about item#10020062.
Used for welding operation.
5
From Japan
On 2017-03-15 15:36:46
Corresponding quickly with this order, it was very good to purchase cheaply more than 20% than other companies. I want to purchase in the future.
This review is about item#6584444.
I used a lightweight steel material as a layman, I used it for its welding.
5
From Japan
On 2016-04-29 17:19:49
As anything is an amateur, holes will open as soon as thin sheer steel breaks down, it will not be a pain because it was prepared from the beginning. It is a very easy-to-use welding rod.
This review is about item#10020053.
Weld the feathers that fix the mold to the hot plate of the press machine.
5
From Japan
On 2014-06-19 14:49:35
I have been using this product for a long time, but I bought it by obtaining goods in my neighborhood. Because it takes days to prepare it, there was inconvenience that I could not use when I wanted to use it. It is also an advantage that you do not have to hold heavy objects after mail order. Because the price is set cheaply, it is very helpful.
This review is about item#10020053.
Welding such as angle
5
From Japan
On 2014-05-09 19:23:20
I would like to continue to use it more easily than other welding rods.
This review is about item#10020053.
House repair
5
From Japan
On 2014-02-12 19:52:35
Used in Redgow 120. If it is B-33, there is no problem at all.
This review is about item#06584435.
For steel door frame mounting
5
From Japan
On 2013-10-13 13:52:00
I am using the welding rod of B-33 from the beginning. Why say it is easy to arc and easier to do.
This review is about item#10020062.