Buy more than* S$200* and get FREE SHIPPING

  • Electrodes

Electrodes LB-52

4.67 (6)
Item.#
06727174
Mfr.#
LB-52
Package Qty.
1Box(5kgx4Case)
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stick Length (mm)
450
AWS Standards
A5.1 E7016 applicable
JIS Standard
Z3211 E4916 (old Z3212 D5016)
Type
490N/mm 2 -class high-tensile steel for
Size
5.0phix450Lx5kg
Rod Diameter (phi mm)
5
Current (A)
Downward: 180-240, TatsuMuko upward: 150-200
Purpose
Welding shipbuilding, bridge, construction, and pressure container etc using mild steel and 490N/mm2class high tensile strength steel., Welding shipbuilding, bridge, construction, and pressure container etc using mild steel and 490N/mm2class high tensile strength steel.
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Machine
5
From Japan
On 2016-05-07 21:21:47
I would like to purchase again.
This review is about item#06180711.
Heavy equipment welding
5
From Japan
On 2016-01-11 14:48:32
Again, this welding rod is user-friendly and strong in strength.
This review is about item#06180711.
Repair work of equipment and tools
5
From Japan
On 2013-03-03 21:43:11
I have only dealt with LB-26 at a neighborhood shop so far, I heard that this 52 is easy to use, I have you purchase it several times, but it is easy to work and difficult to stick. There is no problem in terms of strength either.
This review is about item#06180727.
When you want to weld deeply
5
From Japan
On 2012-09-17 23:17:36
I have used it from before. It is very cheap to use.
This review is about item#06180711.
It is used for repair of factory machines, construction machines, farm working machines.
5
From Japan
On 2012-05-23 12:59:09
It is a product according to the instructions of Kobe Steel. There are many items in LB. I would like to open a little more LB. Currently your company's price can be purchased at consumption tax included in other companies, it tends to be used at the time of 10% discount, when you hurry up. It is a little cheaper and easy to purchase as well as other items.
This review is about item#06180727.
Repair of heavy equipment
3
From Japan
On 2011-10-11 22:25:00
The box is crushed and dirty
This review is about item#06180727.