Buy more than* S$200* and get FREE SHIPPING

  • Welding Wire

Welding Wire MG-50

5.00 (3)
Item.#
06727226
Mfr.#
MG-50
Package Qty.
1Box(20kg)
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Purpose
Butting and fillet welds of various structures such as steel, bridges, industrial machinery, shipbuilding, vehicle
JIS Standard
Z3312 YGW11
Type
Mild steel 490N / mm 2 -class high-tensile steel
Tensile Strength (N/mm2)
One case: shielding gas, carbon dioxide gas 570: 530 (heat treatment remains of welding) (heat treatment: 625 deg C x 1h)
AWS Standards
A5.18 ER70S-G
Wire Diameter (phi mm)
1.6
Current Range (A)
Downward: 200-550 YokoMuko: 200-400
Elongation (%)
One case: shielding gas, CO 2 28: 32 (heat treatment remains of welding) (heat treatment: 625 deg C x 1h)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Semi-automatic welding operation
5
From Japan
On 2014-01-14 23:13:57
To be a Shinko brand was also a deciding factor for purchase. The price was also satisfied, and the delivery date was saved soon. Packing condition is also good, without saying anything. I recommend it.
This review is about item#08006932.
Steel building and can
5
From Japan
On 2013-06-07 13:22:31
I always use this product, so the performance is very good.
This review is about item#08006932.
Wiring examination wire of welding association
5
From Japan
On 2011-05-11 19:11:27
Why is this wire a 100% pass rate for the exam?
This review is about item#34947902.