Buy more than* S$200* and get FREE SHIPPING

  • Flux-Cored Wire for Stainless Steel

Flux-Cored Wire for Stainless Steel DW308

3.00 (1)
Package Qty.
Ship pack of
359.99 SGD
In stock
Now we ship to...
...see all
Item Feature
18 %Cr-8%Ni stainless steel welding (SUS304).
Elongation (%)
Proof Strength (N/mm2)
390 (0.2%, an example)
JIS Standard
Z3323, TS308-FB0
Performance Certified
Shipping-classification authorization: NK (CO2)
Tensile Strength (N/mm2)
Wire Diameter (phi mm)
AWS Standards
A5.22, E308T0-1, E308T0-4
Absorbed Amount
39J/energy (an example)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Welding of stainless steel pipe
From Japan
On 2013-10-16 20:12:05
Used for pipe welding with SUS 304 t = 1.5, t = 2.0 φ 50.8. Economical because it can shield with carbon dioxide. Sputtering is very small. Very satisfied with this point. Slag is soft and difficult to use in posture other than downward. If the pulse width is not set narrow, slag can be easily involved. The slag away when long beads are drawn is very good. Useful wires if you optimize the welding position, setup of the base material, etc. and weld a lot of speed quickly. In the case of one-off production, I feel frustrated at the place where flexibility does not work because of the softness of slag. For a while in the future, we will tack weld with solid wire and set up a setup to perform main welding with this wire. It seems to be troubled by how to fix the product so that it can draw a long bead down as possible and as possible.
This review is about item#06727262.