Buy more than* S$200* and get FREE SHIPPING

  • Extension Cord
  • Extension Cord
  • Extension Cord

Extension Cord KM02-10

by KOWA
4.73 (30)
Item.#
06727287
Mfr.#
KM02-10
Package Qty.
1PC
Ship pack of
1
23.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Consumption (W)
1500
Rating
125V-15A
Specification
Indoor type, 3 outlets, no grounding cord
Wire Thickness (mm2)
1.25
Length (m)
10
Color
Yellow
Customer Reviews
5 star 23
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
30 Customer Reviews
The reviews are automatic translation.
When working outside
5
From Japan
On 2016-12-07 22:35:40
Second purchase of. Soft, easy to use and not tired, even winding habit.
This review is about item#6727305.
In outdoor work
5
From Japan
On 2016-12-06 15:11:15
Without becoming hard, even cold morning, survive so you stretch Surusuru.
This review is about item#6727305.
Electric instruments work
3
From Japan
On 2016-11-21 17:20:12
In particular it has been used without problem. After I guess only durability.
This review is about item#6727314.
Farm work
5
From Japan
On 2016-07-10 19:17:55
It is very soft and nice.
This review is about item#06727287.
Since there are many open-air work, used to work lights, compressors, etc.
5
From Japan
On 2016-05-24 03:02:16
I bought at the price. But I thought that would not do much long-lasting .... Excuse me I have great long-lasting. We come in handy
This review is about item#06727296.
Assembly work
4
From Japan
On 2016-03-06 11:01:05
Also satisfied with the durability
This review is about item#06727296.
Extension cord of do-it-yourself electric appliance
4
From Japan
On 2015-12-09 08:17:15
I think that easy to handle if you are using there is appropriate flexibility not too soft
This review is about item#06727323.
Routing of the electrical work
5
From Japan
On 2015-11-17 17:03:31
As in the other reviews, it may use and rather soft.
This review is about item#06727287.
Electric grinder
5
From Japan
On 2015-09-01 14:40:59
Do not you good in this
This review is about item#06727287.
Working with the outside
5
From Japan
On 2015-06-08 14:43:10
Just good for use outside because There is also a rubber also has a solid thickness
This review is about item#06727287.