Buy more than* S$200* and get FREE SHIPPING

  • Extension Cord
  • Extension Cord
  • Extension Cord

Extension Cord KM0602-10

4.71 (34)
Item.#
06727314
Mfr.#
KM0602-10
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Consumption (W)
1500
Rating
125V-15A
Specification
Indoor type, 3 outlets, no grounding cord
Wire Thickness (mm2)
1.25
Length (m)
10
Color
Blue (Sky Blue)
Customer Reviews
5 star 26
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
34 Customer Reviews
The reviews are automatic translation.
Used for the projector during maintenance of the machine.
5
From Japan
On 2018-02-21 19:36:02
The material is soft and satisfied with the thing that color is not in other companies. It is safe to prevent the entry of garbage with a cap.
This review is about item#6727314.
When working around the house
5
From Japan
On 2017-12-27 15:07:32
Easy to handle because the cord is supple even at low temperature. It was much different from the cheap one I used before.
This review is about item#6727287.
illumination
5
From Japan
On 2017-12-04 09:47:45
Purchased judged to be reasonable at a price. At the moment, I like the color and I am satisfied with the use.
This review is about item#6727296.
Machine work
3
From Japan
On 2017-03-24 18:40:54
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6727287.
When working outside
5
From Japan
On 2016-12-07 22:35:40
Second purchase. It is soft and easy to use without curling.
This review is about item#6727305.
For outdoor work
5
From Japan
On 2016-12-06 15:11:15
It does not get stiff even in cold mornings, it helps because it grows as it grows.
This review is about item#6727305.
For electric power tool work
3
From Japan
On 2016-11-21 17:20:12
I am using it without any problem. Is it only after durability?
This review is about item#6727314.
Farm work
5
From Japan
On 2016-07-10 19:17:55
It is very nice and soft.
This review is about item#06727287.
Since there are many outdoor work, it is used for working lights, compressors, etc.
5
From Japan
On 2016-05-24 03:02:16
I bought it at the price. I thought that it would not last long, but .... I'm sorry I have been tremendously long-lived. It is useful.
This review is about item#06727296.
Assembly work
4
From Japan
On 2016-03-06 11:01:05
Satisfied with durability
This review is about item#06727296.