Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw Blade Combination 5pcs Set

Jigsaw Blade Combination 5pcs Set 14-01922

3.33 (3)
Item.#
06727515
Mfr.#
14-01922
Package Qty.
1Pack(5PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Threads per inch
For woodworking (2 pieces): for circular cut woodworking: 9, for plastics: 13,for stainless iron production: 26
Overall Length (mm)
142
Set Contents
for Woodworking x 2 , for woodworking circular cut x 1, for plastic. stainless iron x 1
Blade Length (mm)
72
Width (mm)
8
Specification
Makita, Hitachi, Ryobi
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
DIY
4
From Japan
On 2018-03-24 22:05:54
It is extremely helpful because it does not sell to suit EARTH MAN quite well.
This review is about item#6727515.
DIY wood processing
5
From Japan
On 2015-07-01 11:41:30
I am looking forward to it because it also contains wood, metal and cutting blade for curvilinear processing.
This review is about item#06727515.
Disconnection
1
From Japan
On 2014-09-11 16:44:07
Total length (mm): 142 is the length of the package mount. Even though there are plenty of hands on the standard tooth length, I caught on a great product guide.
This review is about item#06727515.