Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jigsaw Blade Stainless Steel Ironworks 5pcs Set

Jigsaw Blade Stainless Steel Ironworks 5pcs Set 14-01923

3.67 (3)
Item.#
06727524
Mfr.#
14-01923
Package Qty.
1Pack(5PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Threads per inch
26
Overall Length (mm)
142
Material
High-speed steel
Blade Length (mm)
72
Width (mm)
8
Specification
Makita, Hitachi, Ryobi
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Iron cutting
1
From Japan
On 2018-03-24 15:16:13
Break immediately during work, there are many defective items that will not work for anything
This review is about item#6727524.
Railway car remodeling work (interior work)
5
From Japan
On 2017-02-21 19:01:08
Sharpness is also very useful and it is used very handy
This review is about item#6727524.
Push
5
From Japan
On 2016-02-02 17:38:37
Last moment
This review is about item#06727524.