Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sticker Sign Length Type

Sticker Sign Length Type Paste23

5.00 (1)
Item.#
06727551
Mfr.#
Paste23
Package Qty.
1Pack(10Sheet)
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimension (mm)
360x90
Specification
With backside released paper
Material
Yupo sticker
Character Contents
Handle with care
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in factory
5
From Japan
On 2013-12-12 15:29:36
There are many stickers with arrows, but I am satisfied because I was looking for a sticker without an arrow.
This review is about item#02522922.