Buy more than* S$200* and get FREE SHIPPING

  • Red ribbon Gold Ace II RA-G II
  • Red ribbon Gold Ace II RA-G II
  • Red ribbon Gold Ace II RA-G II

Red ribbon Gold Ace II RA-G II -

4.92 (12)
Item.#
06727576
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
6
TRUSCO Part Number
296-6051
Abrasive Material
A/WA
Hardness
P
Compatible Tool
Disc grinder
Grain Size
24
Purpose
For general steel, For general steel
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Grinding 8 teeth for mowing machines (brushcutter)
5
From Japan
On 2017-09-16 16:06:00
Purchased for exchange as the disc grinder is equipped on the 8-tooth polishing machine. There is no cracking, chipping, eccentricity, etc. We use it with peace of mind.
This review is about item#6727585.
During metal working
5
From Japan
On 2017-09-08 17:59:59
One item indispensable when working on site. It is a consumable item so we are satisfied for price priority.
This review is about item#32637692.
Deburring of welding work Bucket repair of Yumbo
5
From Japan
On 2017-04-19 21:08:35
The work was well trimmed, the work got much easier, it would be better to know the standard to use.
This review is about item#6727585.
Deburring
5
From Japan
On 2016-05-16 19:58:30
It can be used with confidence without damage during use
This review is about item#06727585.
Polishing of building steel materials
5
From Japan
On 2016-04-04 15:33:02
I used it a lot, but I like this the most.
This review is about item#06727576.
Deburring and finishing after gas cutting
4
From Japan
On 2015-09-08 20:09:44
Consumption is fast.
This review is about item#06727576.
As a monthly consumable replacement item
5
From Japan
On 2013-01-12 21:09:43
There is nothing comprehensive as to the cost and the merchantability, the unit price is also cheap and the delivery date is also early and I am very satisfied. I am somewhat lost but I am satisfied with the current situation.
This review is about item#32637701.
Metal Processing
5
From Japan
On 2011-03-09 17:59:38
There was not a problem
This review is about item#06727576.
Finish of steel frame
5
From Japan
On 2010-04-13 09:30:52
Used as standard item of our company. Usability, possession, and sharpness are first-class items.
This review is about item#32637692.
Steel material processing
5
From Japan
On 2010-01-20 10:21:42
It is safe to use it as a standard item
This review is about item#06727585.