Buy more than* S$200* and get FREE SHIPPING

  • Powerful nippers, with a sharp blade
  • Powerful nippers, with a sharp blade
  • Powerful nippers, with a sharp blade

Powerful nippers, with a sharp blade 707S-150

5.00 (2)
Item.#
06727637
Mfr.#
707S-150
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Because of the cutting edge of the thin blade, it cannot be used for cutting wires such as piano wires , spring wires etc., Because of the cutting edge of the thin blade, it cannot be used for cutting wires such as piano wires , spring wires etc.
Dimensions c(mm)
12.5
Cutting Capacity (phi mm) Steel Wire
2
Dimensions e (mm)
21.6
Dimension d (mm)
45.5
Dimension (mm)
150
Angle i(Degree)
22
Cutting Capacity (phi mm) Copper Wire
3
Dimensions b (mm)
22
Dimensions a (mm)
156
Weight (g)
160
TRUSCO Part Number
369-3503
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:25:51
It was nice to buy it very easy to use. It is amazing.
This review is about item#6727637.
Craft at home
5
From Japan
On 2015-10-09 12:08:11
Since rust was on Nippa which was there before, I bought a new one. It is an essential item of the tool BOX.
This review is about item#06727637.