Buy more than* S$200* and get FREE SHIPPING

  • Diamond File Set
  • Diamond File Set
  • Diamond File Set
  • Diamond File Set
  • Diamond File Set
  • Diamond File Set
  • Diamond File Set
  • Diamond File Set
  • Diamond File Set

Diamond File Set No.SAA

3.67 (42)
Item.#
06727725
Mfr.#
No.SAA
Package Qty.
1Set(5PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For iron, ceramics, and glass refinery etc., For iron, ceramics, and glass refinery etc., For iron, ceramics, and glass refinery etc., For iron, ceramics, and glass refinery etc.
File Length (mm)
50, 50
Grain Size
120, 120
Chemicals Safety Data Sheet
Overall Length (mm)
140, 140
Set Contents
flat (width 5.7, thickness 1.7) mm, half round (width 5.9, thickness 2.0) mm, round (phi 3.4) mm, triangle (width 4.0) mm, square (width 3.0) mm, Flat (width 5.7, thickness 1.7)mm, half-circle (width 5.9, thickness 2.0)mm, round(phi3.4)mm, triangle (width 4.0)mm, square (width 3.0)mm
Customer Reviews
5 star 15
4 star 8
3 star 12
2 star 4
1 star 3
Review Rating: 3.67
42 Customer Reviews
The reviews are automatic translation.
Metal Processing
4
From Japan
On 2018-02-26 17:23:17
I never used a diamond file so I bought it for trial. I think that there is no problem for the minute that I will buy again if it becomes unusable You can cut it well, so there are five, so it can be used for fine use
This review is about item#6727725.
Musical instrument parts production
5
From Japan
On 2017-10-26 14:43:14
For mass production, it is very much appreciated that this accuracy can be obtained at this price.
This review is about item#6727725.
Production of hunting trap
5
From Japan
On 2017-09-30 12:13:13
One of the tools that you always want to keep on the workbench for repairing tools
This review is about item#6727725.
A little polishing
5
From Japan
On 2017-06-19 18:20:01
The terminal of the battery of the motorcycle is machining precision, the nut that receives the bolt enters, it is a battery not bought by Hattarou, To embed, to use, to make it, small processing may be useful.
This review is about item#6727725.
Deburring
3
From Japan
On 2017-03-24 18:28:16
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6727725.
Used to scrape metal
4
From Japan
On 2016-12-23 18:21:34
It is a small size file, but I could use it without particular complaints.
This review is about item#6727725.
Machine maintenance
1
From Japan
On 2016-07-13 13:17:18
Dust shimmer when drawn out. The grain size of diamond is coarse.
Cutting surface finishing
3
From Japan
On 2016-04-02 14:53:53
Useful
This review is about item#06727725.
Metal Processing
1
From Japan
On 2016-03-30 20:55:22
It's too small to get power
This review is about item#06727725.
Deburring
4
From Japan
On 2016-03-16 17:15:58
Because the price is cheap, we have one set per person. Although I have been repeating many times, there are things I often use and not used at all, selling bulk, or if a set of five rounds of file comes out, it is saved.
This review is about item#06727725.