Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting Whetstone
  • Cutting Whetstone
  • Cutting Whetstone
  • Cutting Whetstone

Cutting Whetstone 100x2x15 mm

3.07 (67)
Item.#
06727734
Mfr.#
100x2x15 mm
Package Qty.
1Box(36Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Cutting general steel, angle, round rod
Maximum Peripheral Velocity (m/min)
4300
Maximum Rotation Speed (min-1[r. p.m])
14000
Abrasive Material
Alumina
Grain Size
46
Outer Diameter (phi mm)
100
Hardness
S
Hole Diameter (phi mm)
15
Thickness (mm)
2
Specification
W/ 1 reinforcement net
Customer Reviews
5 star 22
4 star 7
3 star 11
2 star 8
1 star 19
Review Rating: 3.07
67 Customer Reviews
The reviews are automatic translation.
L angle cutting
5
From Japan
On 2018-05-28 21:45:06
There is no particular problem in working L-angle cutting from 35 mm to 50 mm.
This review is about item#6727734.
Disconnection
3
From Japan
On 2017-06-10 12:46:44
Cost performance is the best. It is easy to use (^ ^)
This review is about item#6727734.
Disconnection of steel pipes, rebar etc. by dismantling work of building facility piping repair work.
5
From Japan
On 2017-03-27 10:19:09
Comment: At the time of dismantling work, the work in a narrow space is many and when cutting with an unreasonable system, the blade will be useless immediately. Because the replacement of blades will be more, inexpensive and durable things will be felt.
This review is about item#6727734.
Steel plate thick sheet cutting
3
From Japan
On 2016-06-25 23:15:45
Approximately as per the reviews of others. It will expire beyond reasonable price. Thanks to "unique tooth shape", I felt less stress that the grinder eats strange and ran. Reduction is certainly quick. Although there were no problems such as cracks, the advantage of the price difference almost fills up at the consumption speed. One day I worked with Barbary Ironworks and it used up a single box, I wonder if I will repeat.
This review is about item#06727734.
I am using it for maintenance of a motorcycle.
5
From Japan
On 2016-06-23 16:31:06
Because it is cheap, it is very useful.
This review is about item#06727734.
Iron polishing
1
From Japan
On 2016-05-28 18:35:03
Compared to skill touch it breaks soon extremely bad
This review is about item#06727734.
Cutting of metal
3
From Japan
On 2016-02-25 20:20:06
It is inexpensive but wears quickly
This review is about item#06727734.
It is very dangerous to remove the center metal fittings.
1
From Japan
On 2016-02-03 13:05:52
After attaching a new article to Thunder and turning on the power, it turns at high speed to an ellipse, so when turning off the power and removing the leaves, the metal part at the center was removed and it became useless. It is a thing that rotates at high speed, so if you have such a defective item it will affect your life. Moreover, not one but two or more were defective, I telephoned to have them replaced, but the phone was not connected. Although saying the loss of money buying is said, we do not want to lose to life.
This review is about item#06727734.
Cutting operation
2
From Japan
On 2015-12-17 15:48:01
I felt the consumption of the blade faster than the ones on the market.
This review is about item#06727734.
For cutting
3
From Japan
On 2015-11-25 15:17:16
Sharpness is also so so The hole in the center is not good
This review is about item#06727734.