Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polishing cloth sheet
  • Polishing cloth sheet
  • Polishing cloth sheet

Polishing cloth sheet -

3.62 (21)
Item.#
06727795
Mfr.#
-
Package Qty.
1Box(50Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Alumina
Type
Cloth
Grain Size
240, 240
Shape
Sheet type
Sheet Size (mm)
230x280, 230x280
Purpose
For woods, metals, and plastics etc. For rust removal and removal of film coating and seals etc.
Customer Reviews
5 star 6
4 star 5
3 star 7
2 star 2
1 star 1
Review Rating: 3.62
21 Customer Reviews
The reviews are automatic translation.
Product bottoming
5
From Japan
On 2017-05-19 18:03:06
It is the best in COSPA. There is no complaints about use. Since I do not seem to stock again, I sincerely hope for revival (¯ people)
This review is about item#6727752.
Frp
5
From Japan
On 2017-03-09 16:08:52
It was a shock that money could be bought at the price of famous brand paper for money. Although I bought number 60, it has a good sharpness, it is hard to break like a paper file, and it is softer than a general cloth file so it's easy to use.
This review is about item#6727752.
Brake shoe, putt, when changing rotor
4
From Japan
On 2016-10-26 22:53:46
There is no thing that can be torn even if you use the quality of the cloth on the back side with good power. There is sufficient abrasive ability also in the file.
This review is about item#6727777.
Metal Processing
3
From Japan
On 2016-05-31 14:41:00
Especially not possible nor impossible
This review is about item#06727831.
Potting of pottery
3
From Japan
On 2013-10-28 19:54:13
I have purchased repeat from several years ago. The thing until the last purchase smelled to the point that my head hurt, but this time, the smell was reduced. It might be improved. Although a slight decrease in polishing is quick, I am satisfied considering the price.
This review is about item#06727743.
Used when processing brake lining
5
From Japan
On 2013-04-04 15:15:30
I was using a certain manufacturer granularity AA60. There was little roughness and there was no problem in durability / clogging etc.
This review is about item#06727752.
Peeling off ship paint
3
From Japan
On 2012-10-31 22:19:13
It can be used unchanged as a commercially available one.
This review is about item#06727752.
Automobile brake polish
4
From Japan
On 2012-07-25 09:59:21
Compared to KOVAX, it is fluent, but I think that the abrasive agent's sharpness and holding are sufficient and cost performance is wonderful. Try using it for a while and discuss whether to continue purchasing.
This review is about item#06727777.
Crisp for deburring molding for cutting wood, etc.
3
From Japan
On 2012-07-11 15:12:45
There is almost no difference from what I have been using. In other words, it is thin. But when you want to put out a flat, I will use it by stretching it on the board, so it may be rather thin and easy to use · · · The price has become 4% of the purchase made so far, so I can take my mind.
This review is about item#06727743.
Polishing and rusting of plastic board etc.
4
From Japan
On 2012-05-22 17:32:25
It is better to feel slightly softer and finer than the polishing cloth (# 120) used until now, there was a little more roughness.
This review is about item#06727822.