Buy more than* S$200* and get FREE SHIPPING

  • Polishing cloth sheet
  • Polishing cloth sheet
  • Polishing cloth sheet

Polishing cloth sheet -

3.62 (21)
Item.#
06727822
Mfr.#
-
Package Qty.
1Box(50Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Alumina
Type
Cloth
Grain Size
120, 120
Shape
Sheet type
Sheet Size (mm)
230x280, 230x280
Purpose
For woods, metals, and plastics etc. For rust removal and removal of film coating and seals etc., For woods, metals, and plastics etc. For rust removal and removal of film coating and seals etc.
Customer Reviews
5 star 6
4 star 5
3 star 7
2 star 2
1 star 1
Review Rating: 3.62
21 Customer Reviews
The reviews are automatic translation.
Product bottoming
5
From Japan
On 2017-05-19 18:03:06
It is the best in COSPA. There is no complaints about use. Since I do not seem to stock again, I sincerely hope for revival (¯ people)
This review is about item#6727752.
frp
5
From Japan
On 2017-03-09 16:08:52
Amount of money to the buy is emery cloth in the price of name brand of sandpaper was a shock. No. 60 may be, but the I bought sharpness, to hard to be torn as sandpaper, easy to use because the softer than the general emery cloth.
This review is about item#6727752.
Brake shoes, pads, when the rotor exchange
4
From Japan
On 2016-10-26 22:53:46
It does not have to break be used to put the quality is also good the power of the back side of the cloth. Also there is a sufficiently polished ability rasp part.
This review is about item#6727777.
Metal processing
3
From Japan
On 2016-05-31 14:41:00
None in particular impossible without also acceptable
This review is about item#06727831.
Bottom sliding of pottery
3
From Japan
On 2013-10-28 19:54:13
From a few years ago, I repeat purchase. Those up to the previous purchase, but smelled of about head hurt, this time, the smell had become less. It might have improved. Is a little fast decrease of polishing, but taking into account the price, we are satisfied.
This review is about item#06727743.
Used at the time of brake lining processing
5
From Japan
On 2013-04-04 15:15:30
I was using a certain manufacturer particle size AA60. Roughness did not have a problem with the less durable, clogging and the like.
This review is about item#06727752.
Peeling of marine paint
3
From Japan
On 2012-10-31 22:19:13
It can be used without change to the commercially available ones.
This review is about item#06727752.
Brake polishing of motor vehicles
4
From Japan
On 2012-07-25 09:59:21
I'm fluent Compared with KOVAX, sharp-retention of abrasive enough cost performance I think that great. Let's discuss whether to continue buying try using a while.
This review is about item#06727777.
Kezuri for deburring molded at the time of the wood cut, etc.
3
From Japan
On 2012-07-11 15:12:45
The difference between those that had been used up to now there is little. If I'm forced to say, it is thin. Since But when you want to put out a flat will or use stretched to the plate, because ... price be easy to use rather thin it became 4 to cheaper procurement of up to now, I will abandon lodged.
This review is about item#06727743.
Polishing of the plastic plate, rust off, etc.
4
From Japan
On 2012-05-22 17:32:25
Polishing cloth that has been used until now (# 120) to feel a little softer finer, it is better that there is a little bit more rough.
This review is about item#06727822.