Buy more than* S$200* and get FREE SHIPPING

  • Dial Thickness Gauge
  • Dial Thickness Gauge
  • Dial Thickness Gauge

Dial Thickness Gauge 612-111C

3.67 (6)
Item.#
06727865
Mfr.#
612-111C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Sheet items, e.g. rubber and felt paper Small parts
Pricision (micrometer)
25
Measurement Depth (mm)
30
Scale Interval (mm)
0.01
Weight (g)
240
Description 2
Handy type measuring instrument which can swiftly measure thickness.
Gauge Head Parallelism (microm)
8
Gauge Head Diameter (phi mm)
10
Measuring Force (N)
1.5 or less
Measuring Range (mm)
0-10
Material
Ceramic (gauge head, anvil)
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Paper thickness measurement
2
From Japan
On 2014-05-31 19:53:34
Hakare you, but I do not think have come up with exact numbers at one time. Try to measure several times taking the average value ... I guess is such a feeling. I think such a thing considering the price.
This review is about item#06727865.
Measurement of the thickness of the paper
4
From Japan
On 2014-03-05 13:59:28
Since I was using those of third-party (Ozaki Seisakusho) until now, it is a comparison impression with it. I feel that with a little Zushiri To heavy. When measuring the thickness of the paper, scissors strongly the paper pushes up on the lever with your thumb, but to measure, because the lever is horizontal, hard up slightly. However, the measurement is accurate, the price is also cheap. Heavy minute, a sturdy likely, is much dropped a little rickety so is unlikely. With that in mind, we are satisfied.
This review is about item#06727865.
Thickness measurement of thin sheet of PP sheet, etc.
4
From Japan
On 2013-09-16 15:38:37
I think that was the was good can order inexpensive and feel free to. I do not think there is a serious problem also usability. The measuring element can be replaced, if possible, or choose and better.
This review is about item#06727865.
To measure the thickness of the rubber products.
2
From Japan
On 2012-10-19 10:56:09
Caught at the about 4 mm is there feeler stops. Because only ones to confirm the error of rubber product of about two millimeters a problem but is not is a little disappointing. Not recommended for other people.
This review is about item#06727865.
Mentai thickness measurement
5
From Japan
On 2012-08-15 13:37:11
Although it is thought to be included in the precision instrument, among tend market price is higher, relatively, have been used safely at a low cost, best regards the future both!
This review is about item#06727865.
Material thickness inspection
5
From Japan
On 2011-06-08 13:02:52
It was easy to use. Not the same as name brands. If the simple test is sufficient.
This review is about item#06727865.