Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dial Thickness Gauge
  • Dial Thickness Gauge
  • Dial Thickness Gauge

Dial Thickness Gauge 611-111C

Item.#
06727874
Mfr.#
611-111C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Sheet items, e.g. rubber and felt paper Small parts
Pricision (micrometer)
25
Measurement Depth (mm)
120
Scale Interval (mm)
0.01
Weight (g)
400
Description 2
Handy type measuring instrument which can swiftly measure thickness.
Gauge Head Parallelism (microm)
8
Gauge Head Diameter (phi mm)
10
Measuring Force (N)
1.5 or less
Measuring Range (mm)
0-10
Material
Ceramic (gauge head, anvil)