Buy more than* S$200* and get FREE SHIPPING

  • Alumina Flap Wheel Disk-Standard Type
  • Alumina Flap Wheel Disk-Standard Type
  • Alumina Flap Wheel Disk-Standard Type

Alumina Flap Wheel Disk-Standard Type Particle size 120

4.12 (128)
Item.#
06727917
Mfr.#
Particle size 120
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Deburring Rust and Paint Removal Removal of scratch Removal of spatter Grinding and polishing of iron, Deburring Rust and Paint Removal Removal of scratch Removal of spatter Grinding and polishing of iron
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Compatible
Disk grounder 15 mm diameter
Number of Blades
72
Maximum Rotation Speed (min-1[r. p.m])
13600
Structure of Abrasives
Sandpaper
Grain Size
120
Customer Reviews
5 star 63
4 star 37
3 star 16
2 star 5
1 star 7
Review Rating: 4.12
128 Customer Reviews
The reviews are automatic translation.
Welding finish
1
From Japan
On 2016-12-28 10:29:56
Because the blade (body mounting portion), thinner than the previous ones Nut is hard to tighten the baby sander, it is one that is worn further putt, sweet holding, resulting in idling
This review is about item#6727892.
Grinding of the knife handle material
5
From Japan
On 2016-10-14 06:54:46
When you replace the Western kitchen knife handle, it uses to mold. It cuts at the same time as the handle material and brass bolts and nuts, such as ebony, but you shaved well.
This review is about item#06727883.
Polishing
5
From Japan
On 2016-09-16 11:10:08
Thank you that I want to revive No. 60 granularity
This review is about item#6727883.
Metal polishing
4
From Japan
On 2016-08-26 21:24:45
It used in the repeat. Long-lasting does not, but it does not take all care so cheap. For now, it's not, such as defective.
This review is about item#7320582.
Burr up of the cut portion of the metal, the finish of the welded parts.
5
From Japan
On 2016-08-17 17:29:31
Anyway, because the price is cheap, not instead of cut in others.
This review is about item#6727892.
Polishing work of the metal
4
From Japan
On 2016-07-24 23:27:18
I use to deburring and rust off, and the like. Have is decent. So cheap you can use without hesitation.
This review is about item#06727883.
Finish clean the casting surface after the repair of casting material
4
From Japan
On 2016-07-21 18:48:21
Durability is relatively good, the price is cheap is attractive.
This review is about item#06727883.
Deburring of material
5
From Japan
On 2016-06-29 14:38:51
Cost-always because they are to be used I appreciate it Performance is also no problem.
This review is about item#06727883.
Finish after grinding
4
From Japan
On 2016-06-22 15:14:13
Unlike skills touch, to because the paper of Thunder finish finished gently, it has come in handy because the on inexpensive.
This review is about item#06727892.
Abrasive operation
3
From Japan
On 2016-05-26 15:47:28
You can not use the thing there is a curved I use Without curved
This review is about item#07320607.