Buy more than* S$200* and get FREE SHIPPING

  • AI Mercury Lamp, Reflection Type
  • AI Mercury Lamp, Reflection Type
  • AI Mercury Lamp, Reflection Type

AI Mercury Lamp, Reflection Type HRF300X

Item.#
06728023
Mfr.#
HRF300X
Package Qty.
1PC
Ship pack of
1
59.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
40
Beam Angle (degrees)
130
Overall Length (mm)
305
TRUSCO Part Number
308-8189
Lamp Voltage (V)
130
Beam Flux (Lm)
9300
Lamp Current (A)
2.5
Tube Outside Diameter (phi mm)
183
Color Temperature (K)
4100
Rating Life (Hours)
12000
Connector
E39
Correlated Color Temperature (K)
4100
Axis Luminosity (cd)
2700
Lamp Efficiency (Lm/W)
38
Rated Lamp Power (W)
300
Total Luminous Flux (Lm)
11200
Type
Fluorescence reflective type mercury lamp