Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Alumina Flap Wheel Disk-Nut-Fastening Type
  • Alumina Flap Wheel Disk-Nut-Fastening Type
  • Alumina Flap Wheel Disk-Nut-Fastening Type
  • Alumina Flap Wheel Disk-Nut-Fastening Type
  • Alumina Flap Wheel Disk-Nut-Fastening Type

Alumina Flap Wheel Disk-Nut-Fastening Type Particle size 80

3.80 (10)
Item.#
06728057
Mfr.#
Particle size 80
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Deburring Rust Removal Removal of scratch Removal of spatter Grinding and polishing of stainless , iron
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc grinder
Number of Blades
72
Grain Size
80
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
Screw Diameter
M10xP1.5
Description 2
Since it can be set by just directly screwing, installing and remove is simple.
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Wood processing
5
From Japan
On 2015-11-10 20:36:14
It is surprisingly inexpensive, it is used for wood polishing, but it was enough for deburring of welding.
This review is about item#07320652.
Polishing
5
From Japan
On 2015-05-08 16:41:07
Used to polish the welded part of SUS, finish work in a short time,
This review is about item#06728057.
Workpiece polishing
5
From Japan
On 2014-07-02 09:43:08
Good
This review is about item#07320652.
Polishing of stainless steel
5
From Japan
On 2014-06-05 17:16:59
Although it is used for finish processing after welding of stainless steel, since the center hole is screw type, it takes less time for replacement and the paper part is so soft that the shaving of the product is less and the roughness is also uniform and various processes We were able to align suitable roughness with price because it is cheap.
This review is about item#07180275.
Deburring after iron work cutting process.
3
From Japan
On 2011-11-06 09:46:29
There is no problem in particular.
This review is about item#06728075.
It is mainly used when finishing the welded part of the product, taking out burrs, and so on.
5
From Japan
On 2010-12-13 17:24:05
I want to use the disk to the end, so I want you to make it a little thicker for that
This review is about item#06728057.
Grinding deburring of steel material chamfering Cobb stone etc.
3
From Japan
On 2010-12-08 18:42:32
I want my physical strength and ability to rise a little more I want you to approach zirconia
This review is about item#07320652.
Iron plate, polishing of FRP products
2
From Japan
On 2009-11-29 19:48:52
The product is bad. All labels do not know the granularity of peeling.
This review is about item#07320634.
Metal polishing
1
From Japan
On 2008-12-25 13:58:10
Not suitable for stainless steel. It will not be able to run out immediately. Is it a problem of abrasives and heat dissipation?
Beat removal
4
From Japan
On 2007-11-12 14:06:03
Since it is a screw-in type, replacement of the disk is easy and easy to use. Compared with famous manufacturers, the price is cheap and satisfying.
This review is about item#06728057.