Buy more than* S$200* and get FREE SHIPPING

  • Zircon Flap Wheel Disk-Nut Fastening Type
  • Zircon Flap Wheel Disk-Nut Fastening Type
  • Zircon Flap Wheel Disk-Nut Fastening Type

Zircon Flap Wheel Disk-Nut Fastening Type Particle size 80

3.43 (7)
Item.#
06728093
Mfr.#
Particle size 80
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For general grinding and polishing of various metals such as stainless , iron, aluminum, wood, plastic, etc. Particularly good for thin steel plate. Surface cutting and polishing. Base finish polishing before painting and plating.
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc grinder
Description 2
Since it can be set by just directly screwing, installing and remove is simple.
Number of Blades
72
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
Zirconia
Grain Size
80
Screw Diameter
M10xP1.5
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Polishing of stainless steel products, iron products
5
From Japan
On 2013-09-23 19:20:52
MonotaRo I'm happy if there is Φ180 in the product.
This review is about item#07320616.
Flat finish of dents of spot welding.
1
From Japan
On 2011-09-27 12:26:08
Grated fresh is good, but soon clogging and breakage becomes worse. Sometimes distorted by goods too as it is the higher temperature of and continue to work the base material. We hope that improves the playback action to examine the planting and the base material of the blade.
This review is about item#06728093.
Sheet of deburring
5
From Japan
On 2011-05-31 20:49:07
Despite fine-grained, grinding amount is large and efficiently work proceeds. Finish also have liked a clean.
This review is about item#06728093.
Used to finish polishing of metal products.
1
From Japan
On 2011-04-16 16:57:12
First mounting hole part of the Baby Thunder is a very bad place that is a tap of the resin. In this way there is also a commodity that can be used in resin also has been firmly there are also many items that are off the tap, but this product is a vibration and the load and heat due to the rotation weak nature of the resin, stick melted in the heat to the threads It became bogged. Has become in such a symptom try using one. It was attached to fool hole to increase the tap part in the fog, but it did not work.
This review is about item#06728093.
Casting surface polishing of aluminum castings
5
From Japan
On 2010-11-12 14:59:49
When the screw is difficult to enter it is, there occasionally.
This review is about item#07320616.
Purchased as for the rough and rugged texture processing of casting aluminum
3
From Japan
On 2010-11-04 08:35:10
It was considered good or a # 80 I think for the rough treatment, but ... was like was a little sweet, now studying at like also a particle size in the rough is too rough.
This review is about item#06728093.
Rough wood
4
From Japan
On 2010-09-25 18:42:19
We want to increase the adhesive strength of the abrasive.
This review is about item#07320616.