Buy more than* S$200* and get FREE SHIPPING

  • Zircon Flap Wheel Disk-Nut Fastening Type
  • Zircon Flap Wheel Disk-Nut Fastening Type
  • Zircon Flap Wheel Disk-Nut Fastening Type

Zircon Flap Wheel Disk-Nut Fastening Type granularity 100

3.43 (7)
Item.#
06728102
Mfr.#
granularity 100
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For general grinding and polishing of various metals such as stainless , iron, aluminum, wood, plastic, etc. Particularly good for thin steel plate. Surface cutting and polishing. Base finish polishing before painting and plating.
Maximum Rotation Speed (min-1[r. p.m])
13600
Compatible Tool
Disc grinder
Description 2
Since it can be set by just directly screwing, installing and remove is simple.
Screw Diameter
M10 X P1.5
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Abrasive Material
Zirconia
Number of Blades
72
Grain Size
100
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Polishing of stainless steel products · iron products
5
From Japan
On 2013-09-23 19:20:52
I am glad if there is Φ 180 in MonotaRo product.
This review is about item#07320616.
Flat finish of the spot weld dent.
1
From Japan
On 2011-09-27 12:26:08
Freshly gratted but good, it gets clogged and it gets bad. Continued work as it is, the temperature of the base metal becomes too high and it may be distorted depending on the goods. I would like to improve the regeneration effect by examining how to plant the feathers and the base material.
This review is about item#06728093.
Deburring thin plate
5
From Japan
On 2011-05-31 20:49:07
Despite the fine grain size, the grinding amount is large and the work can proceed efficiently. I like my finish beautifully.
This review is about item#06728093.
It is used for finish polishing of metal products.
1
From Japan
On 2011-04-16 16:57:12
First of all, it is very bad that the mounting holes of baby sanders are tap of resin. There are many goods which are tapped off and there are also goods which have firm resin and can be used but this product is weak in nature of resin and sticks to the thread mount with heat with vibration and load and heat due to rotation I could not take it. I tried using one and it became such a symptom. I made it by making a tap part big and making it a foolish hole but it did not go well.
This review is about item#06728093.
Cast polishing of aluminum castings
5
From Japan
On 2010-11-12 14:59:49
Sometimes it is difficult for screws to come in.
This review is about item#07320616.
Purchased as rough skin treatment of foundry aluminum
3
From Japan
On 2010-11-04 08:35:10
I thought that it was # 80 for the rough treatment, but it seems that it was a bit sweet, so I learned that the grain size was too rough even for rough cutting.
This review is about item#06728093.
Rough cutting of wood
4
From Japan
On 2010-09-25 18:42:19
I would like to raise the adhesion strength of the abrasive.
This review is about item#07320616.