Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods NC-39

4.00 (1)
Item.#
06728172
Mfr.#
NC-39
Package Qty.
1Box(5kgx4Box)
Ship pack of
1
809.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Rod Diameter (phi mm)
3.2
Stick Length (mm)
350
Current Range
Downward, horizontal: 85-120 / TatsuMuko, upward: 80-115 (current; A, polarity; DC bar or AC +)
JIS Standard
Z3221 D309-16
Purpose
22%Cr-12%Ni stainless steel (SUS309) welding. Different welding material from stainless steel, carbon steel or other low alloy steel.Under the overlay welding of SUS304 stainless clad steel plate material side.Under the overlay welding of carbon steel, lo, 22%Cr-12%Ni stainless steel (SUS309) welding. Different welding material from stainless steel, carbon steel or other low alloy steel.Under the overlay welding of SUS304 stainless clad steel plate material side.Under the overlay welding of carbon steel, lo
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Welding of dissimilar materials, base of hard-to-hard material
4
From Japan
On 2014-12-01 21:26:18
I purchase NC 39 - 2.6 mm & 3.2 mm from time to time, but if 4.0 mm handles it in 5 kg unit I would like to purchase it as well. Please consider by all means.
This review is about item#09520743.