Buy more than* S$200* and get FREE SHIPPING

  • Pin For Impact Sockets

Pin For Impact Sockets PIN5033S

4.33 (3)
Item.#
06728242
Mfr.#
PIN5033S
Package Qty.
1Bag(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
281-6920
Diameter (phi mm)
4.8
Compatible Models
6A-17 - 32,6 A-18L - 36L, 6AH14 - 27, AE60-100 - 300, AA-68, AJ-60
Weight (g/pc)
4.8
Overall Length (mm)
33
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Impact pin exchange
5
From Japan
On 2016-07-16 18:51:50
Impact pin ... I was looking for it without you
This review is about item#37163646.
Used instead of existing pin
3
From Japan
On 2015-09-02 20:55:12
I am using it as an existing pin unchanged. It may be bargain for a cheap price!
This review is about item#03358372.
Concluding bolts
5
From Japan
On 2014-04-12 14:31:12
I am satisfied because it is tough and long-lasting than what I always use.
This review is about item#37163673.