Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Tape No.510

Double-Sided Tape No.510 No.510

5.00 (3)
Item.#
06728382
Mfr.#
No.510
Package Qty.
1Pack(2Roll)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Holding Power (mm)
0.3/hr
Tape Length (m)
20
Tape Width (mm)
5
Adhesive
Acrylic-based adhesive
Tape Thickness (mm)
0.15
Base Material
Non-woven fabric
Adhesive Force (N/20mm)
12.0 (180 degree pull off adhesion )
Purpose
Excellence for fixing the plastic display boards for General bonding (adhesives for paper, film, etc.) OA APPLIANCES, LOW VOC PRODUCTS, RESIDENTIAL INDOOR MATERIALS ADHESIVE FIXED ETC., Excellence for fixing the plastic display boards for General bonding (adhesives for paper, film, etc.) OA APPLIANCES, LOW VOC PRODUCTS, RESIDENTIAL INDOOR MATERIALS ADHESIVE FIXED ETC.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of precision instruments
5
From Japan
On 2016-12-19 20:07:33
It is used for repairing the PC. I am useful because there are not many thinner less than 1 cm.
This review is about item#6728382.
For testing
5
From Japan
On 2014-11-26 13:06:39
It arrived soon and it was saved.
This review is about item#06728391.
Adhesion of iron plate
5
From Japan
On 2013-02-21 13:48:51
It is very good to choose the width.
This review is about item#06728416.