Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Tape No.510

Double-Sided Tape No.510 No.510

5.00 (3)
Item.#
06728407
Mfr.#
No.510
Package Qty.
1Roll
Ship pack of
1
6.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holding Power (mm)
0.3/hr
Adhesive
Acrylic-based adhesive
Base Material
Non-woven fabric
Adhesive Force (N/10mm/Reference Value)
6.0 (180 degree pull off adhesion )
Purpose
Excellence for fixing the plastic display boards for General bonding (adhesives for paper, film, etc.) OA APPLIANCES, LOW VOC PRODUCTS, RESIDENTIAL INDOOR MATERIALS ADHESIVE FIXED ETC., Excellence for fixing the plastic display boards for General bonding (adhesives for paper, film, etc.) OA APPLIANCES, LOW VOC PRODUCTS, RESIDENTIAL INDOOR MATERIALS ADHESIVE FIXED ETC.
Tape Thickness (mm)
0.15
Tape Length (m)
20
Tape Width (mm)
15
Adhesive Force (N/20mm)
12.0 (180 degree pull off adhesion )
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of precision equipment
5
From Japan
On 2016-12-19 20:07:33
Use to repair the computer. Those following of thin 1cm has come in handy because it is not much.
This review is about item#6728382.
Under test
5
From Japan
On 2014-11-26 13:06:39
It was saved soon arrived.
This review is about item#06728391.
Adhesion of iron plate
5
From Japan
On 2013-02-21 13:48:51
It is very good to choose the width.
This review is about item#06728416.