Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double-Sided Tape No.510

Double-Sided Tape No.510 No.510

5.00 (4)
Item.#
06728416
Mfr.#
No.510
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holding Power (mm)
0.3/hr
Tape Width (mm)
20
Adhesive Force (N/20mm)
12.0 (180 degree pull off adhesion )
Tape Length (m)
20
Purpose
Excellence for fixing the plastic display boards for General bonding (adhesives for paper, film, etc.) OA APPLIANCES, LOW VOC PRODUCTS, RESIDENTIAL INDOOR MATERIALS ADHESIVE FIXED ETC., Excellence for fixing the plastic display boards for General bonding (adhesives for paper, film, etc.) OA APPLIANCES, LOW VOC PRODUCTS, RESIDENTIAL INDOOR MATERIALS ADHESIVE FIXED ETC.
Tape Thickness (mm)
0.15
Adhesive Force (N/10mm/Reference Value)
6.0 (180 degree pull off adhesion )
Adhesive
Acrylic-based adhesive
Base Material
Non-woven fabric
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For fixing of resin material cutting
5
From Japan
On 2018-05-18 14:49:42
It can be strongly fixed if it is plane. The thickness is as indicated. You should use it after thinking about how to peel off the material.
This review is about item#6728391.
Repair of precision instruments
5
From Japan
On 2016-12-19 20:07:33
It is used for repairing the PC. I am useful because there are not many thinner less than 1 cm.
This review is about item#6728382.
For testing
5
From Japan
On 2014-11-26 13:06:39
It arrived soon and it was saved.
This review is about item#06728391.
Adhesion of iron plate
5
From Japan
On 2013-02-21 13:48:51
It is very good to choose the width.
This review is about item#06728416.