Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 33 type (right single edge cutting tool)
  • 33 type (right single edge cutting tool)
  • 33 type (right single edge cutting tool)

33 type (right single edge cutting tool) 33-4

4.60 (5)
Item.#
06728766
Mfr.#
33-4
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Egocentric
Right
Shank Width (mm)
25
Shank Length (mm)
160
Material
UT110
Shank Height Y (mm)
25
Shank Length Z (mm)
160
Tip Length (mm)
15
Application
Rough-milling, threading , milling , parting and processing.
Shank Height (mm)
25
Tip Thickness C (mm)
6
Tip Length B (mm)
15
Tip Width A (mm)
22
Shank Width X (mm)
25
Tip Thickness (mm)
6
Tip Width (mm)
22
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Turning of quenched SUS rod
4
From Japan
On 2017-10-21 21:07:11
It is a complete byte that we shipped without bending the tip braided to the right shank. The initial shape does not come out to the extent that it can save as saying "you need to polish before use". Since shank is iron, it should be sharpened with a grinding stone, but after 100 liters of electrodeposition diamond putting side flank face and front flank face out at 10 °, in high-speed it is like hardened SUS whose blade does not stand You can cut it with leeway.
This review is about item#6728741.
Cutting
4
From Japan
On 2016-01-12 16:34:03
I was glad to buy a stopover so I bought it. It is better to cut than the carbide chip byte that was included with the desktop lathe.
This review is about item#05835523.
Used for lathe operation
5
From Japan
On 2015-07-17 09:10:34
Recent tool shops do not have many stocks, so you can purchase from one and use it the next day so it is hard to beat.
This review is about item#05835541.
Lathe cutting work
5
From Japan
On 2013-09-06 21:50:24
There is no problem with the product Now the stock is less on stock at the tool shop so it is hard to have the arrival.
This review is about item#05835697.
Lathe operation
5
From Japan
On 2009-02-21 03:15:18
It is useful because it has less blade spillage.
This review is about item#05835383.