Buy more than* S$200* and get FREE SHIPPING

  • 34 type (left knife tool)
  • 34 type (left knife tool)
  • 34 type (left knife tool)

34 type (left knife tool) 34-0

4.33 (3)
Item.#
06728793
Mfr.#
34-0
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Height Y (mm)
9.5
Shank Length Z (mm)
80
Tip Length (mm)
6
Egocentric
Left
Shank Width (mm)
9.5
Shank Length (mm)
80
Material
UT110
Application
Rough-milling, threading , milling , parting and processing.
Shank Width X (mm)
9.5
Tip Thickness (mm)
3
Tip Width (mm)
10
Shank Height (mm)
9.5
Tip Thickness C (mm)
3
Tip Length B (mm)
6
Tip Width A (mm)
10
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Lathe processing
4
From Japan
On 2016-02-11 21:13:33
I used Mitsubishi, but this is OK at all.
This review is about item#05835566.
Purchase for my father
4
From Japan
On 2015-06-16 09:58:35
I will purchase it every time.
This review is about item#05835557.
General purpose lathe, Mold making
5
From Japan
On 2012-02-17 12:29:05
I have been using Mitsubishi Materials until now, but nothing has changed. I will also purchase it.
This review is about item#05835557.