Buy more than* S$200* and get FREE SHIPPING

  • 36 Type (the circle sword bytes)

36 Type (the circle sword bytes) 36-0

2.00 (1)
Item.#
06729012
Mfr.#
36-0
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Tip Length B (mm)
10
Tip Width A (mm)
10
Shank Width X (mm)
9.5
Tip Thickness (mm)
3
Tip Width (mm)
10
Shank Width (mm)
9.5
Shank Length (mm)
80
Material
HT120
Shank Height Y (mm)
9.5
Shank Length Z (mm)
80
Tip Length (mm)
10
Shank Height (mm)
9.5
Tip Thickness C (mm)
3
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of metal, especially brass
2
From Japan
On 2014-07-17 13:31:53
The finish of the blade at the tip was insufficient and it was difficult to cut as it was. It was necessary to reprint the cutting edge.
This review is about item#06425587.