Buy more than* S$200* and get FREE SHIPPING

  • 37type (Right gap bytes)

37type (Right gap bytes) 37-0

5.00 (1)
Item.#
06729152
Mfr.#
37-0
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Egocentric
Right
Shank Length Z (mm)
80
Tip Width (mm)
10
Shank Width (mm)
9.5
Material
HT120
Tip Width A (mm)
10
Shank Width X (mm)
9.5
Tip Thickness (mm)
3
Shank Height (mm)
9.5
Shank Length (mm)
80
Tip Thickness C (mm)
3
Shank Height Y (mm)
9.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting SS400 material on a table lathe
5
From Japan
On 2013-10-12 22:50:02
I use it on a powerless desk lathe, but I will cut well with Shurushuru. The price is reasonable and we plan to purchase again.
This review is about item#06425641.