Buy more than* S$200* and get FREE SHIPPING

  • 38 type (left point nose bent tool)

38 type (left point nose bent tool) 38-0

Item.#
06729204
Mfr.#
38-0
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Material
ST110
Tip Width A (mm)
10
Shank Width X (mm)
9.5
Tip Thickness (mm)
3
Shank Height (mm)
9.5
Egocentric
Left
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.
Tip Thickness C (mm)
3
Shank Height Y (mm)
9.5
Shank Length Z (mm)
80
Tip Width (mm)
10
Shank Width (mm)
9.5
Shank Length (mm)
80