Buy more than* S$200* and get FREE SHIPPING

  • 38 type (left point nose bent tool)

38 type (left point nose bent tool) 3-38

Item.#
06729231
Mfr.#
3-38
Package Qty.
1PC
Ship pack of
1
26.74 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Shank Length (mm)
140
Tip Thickness C (mm)
5
Shank Height Y (mm)
19
Shank Length Z (mm)
140
Tip Width (mm)
18
Shank Width (mm)
19
Material
ST110
Tip Width A (mm)
18
Shank Width X (mm)
19
Tip Thickness (mm)
5
Shank Height (mm)
19