Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 38 type (left point nose bent tool)

38 type (left point nose bent tool) 2-38

Item.#
06729274
Mfr.#
2-38
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
4
Shank Height (mm)
16
Shank Length (mm)
120
Tip Thickness C (mm)
4
Shank Height Y (mm)
16
Shank Length Z (mm)
120
Tip Width (mm)
15
Shank Width (mm)
16
Material
UT110
Tip Width A (mm)
15
Shank Width X (mm)
16