Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 38 type (left point nose bent tool)

38 type (left point nose bent tool) 3-38

Item.#
06729283
Mfr.#
3-38
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Tip Thickness C (mm)
5
Shank Height Y (mm)
19
Shank Length Z (mm)
140
Tip Width (mm)
18
Shank Width (mm)
19
Material
UT110
Tip Width A (mm)
18
Shank Width X (mm)
19
Tip Thickness (mm)
5
Shank Height (mm)
19
Shank Length (mm)
140