Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 38 type (left point nose bent tool)

38 type (left point nose bent tool) 4-38

Item.#
06729292
Mfr.#
4-38
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Shank Height Y (mm)
25
Shank Length Z (mm)
160
Tip Width (mm)
24
Shank Width (mm)
25
Material
UT110
Tip Width A (mm)
24
Shank Width X (mm)
25
Tip Thickness (mm)
6
Shank Height (mm)
25
Shank Length (mm)
160
Tip Thickness C (mm)
6