Buy more than* S$200* and get FREE SHIPPING

  • 38 type (left point nose bent tool)

38 type (left point nose bent tool) 38-0

Item.#
06729301
Mfr.#
38-0
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Tip Thickness (mm)
3
Shank Height (mm)
9.5
Shank Length (mm)
80
Tip Thickness C (mm)
3
Shank Height Y (mm)
9.5
Shank Length Z (mm)
80
Tip Width (mm)
10
Shank Width (mm)
9.5
Material
HT120
Tip Width A (mm)
10
Shank Width X (mm)
9.5