Buy more than* S$200* and get FREE SHIPPING

  • 39 type (right round circular  tool)
  • 39 type (right round circular  tool)
  • 39 type (right round circular  tool)

39 type (right round circular tool) 39-0

4.00 (3)
Item.#
06729353
Mfr.#
39-0
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Shank Height Y (mm)
9.5
Shank Length Z (mm)
80
Tip Length (mm)
10
Shank Height (mm)
9.5
Tip Thickness C (mm)
3
Tip Length B (mm)
10
Tip Width A (mm)
10
Shank Width X (mm)
9.5
Tip Thickness (mm)
3
Tip Width (mm)
10
Shank Width (mm)
9.5
Shank Length (mm)
80
Material
ST110
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
During cutting work
4
From Japan
On 2017-12-13 10:32:02
It is what I always use, I like the thing of this manufacturer the most.
This review is about item#5835471.
lathe manufacturing
3
From Japan
On 2015-05-18 07:35:40
Special, there is no difference from other companies.
This review is about item#05835487.
I am using it for cutting castings.
5
From Japan
On 2015-03-11 21:05:13
I can use it as usual just like I used to.
This review is about item#05835776.