Buy more than* S$200* and get FREE SHIPPING

  • 39 type (right round circular  tool)
  • 39 type (right round circular  tool)
  • 39 type (right round circular  tool)

39 type (right round circular tool) 39-0

4.00 (3)
Item.#
06729371
Mfr.#
39-0
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Tip Width A (mm)
10
Shank Width X (mm)
9.5
Tip Thickness (mm)
3
Tip Width (mm)
10
Shank Width (mm)
9.5
Shank Length (mm)
80
Material
HT120
Shank Height Y (mm)
9.5
Shank Length Z (mm)
80
Tip Length (mm)
10
Shank Height (mm)
9.5
Tip Thickness C (mm)
3
Tip Length B (mm)
10
Application
General lathe, milling, flat milling