Buy more than* S$200* and get FREE SHIPPING

  • 40 type (left round nose bent tool)
  • 40 type (left round nose bent tool)
  • 40 type (left round nose bent tool)

40 type (left round nose bent tool) 40-0

Item.#
06729414
Mfr.#
40-0
Package Qty.
1PC
Ship pack of
1
13.01 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Tip Width (mm)
10
Shank Width (mm)
9.5
Shank Length (mm)
80
Material
ST110
Shank Height Y (mm)
9.5
Shank Length Z (mm)
80
Tip Length (mm)
10
Shank Height (mm)
9.5
Tip Thickness C (mm)
3
Tip Length B (mm)
10
Tip Width A (mm)
10
Shank Width X (mm)
9.5
Tip Thickness (mm)
3
Application
Suitable for normal, finishing of turning, copying machining, screw cutting.